Zoro Homepage

Eyewash Station, Wall Mounted, 11.25 H., 14.87 W

  • Mfr # SE-580-PT

  • Zoro # G2866135


product price: $574.67
/ea
Free Shipping & Returns

Key Features

Height
11.25
Width
14.87
Color
Yellow
Installation Type
Wall Mounted
Activation
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-580-PT
Zoro #
G2866135
UPC #
671252009938
Country of Origin
China

Dimensions

Height
11.25
Width
14.87
Length
14.43
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1/2 In. NPT Female
Max Deck Thickness (In.)
0.0

Details

Item
Eyewash Station
Color
Yellow
Installation Type
Wall Mounted
Activation
Push
Finish
DuraJade Powder Coat
Weight
10.95
Assembly Required
No
Self-Cleaning Nozzles
Yes
Handle Placement
Side
Shower Arm Included
No
Hose Included
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Diverter Included
No
Theme
Industrial
Valve Included
Yes
Pause Control
No
Escutcheon Included
No
Number of Jets
0
Number of Holes
0
Vandal Resistant
No
Certifications
ANSI Z358.1 IAPMO Certified
Warranty
3 Year Limited
Connection Type
Threaded Pipe
Valve Type
Ball Valve
Flow Type
Aerated
Massage Feature
No
Number of Handles
1
Number of Spray Patterns
0
Collection
Traditional Series
Faucet Handle Style
Paddle
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Integral Stops
No
Spout Reach (In.)
0.0
Drain Included
No
Temperature Limit Control
No
Handles Included
Yes

Description

Traditional Series SE-580-PT Wall Mounted Eyewash with Plastic Bowl with P-Trap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.