Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Station, Wall Mounted, 11.5 H., 14.875 W

  • Mfr # SE-582-STW

  • Zoro # G2865399


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

Height
11.5
Width
14.875
Installation Type
Wall Mounted
Activation
Push
For Use With
Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman SE-910 Stay Open Ball Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-582-STW
Zoro #
G2865399
UPC #
671252149795
Country of Origin
China

Dimensions

Height
11.5
Width
14.875
Length
14.437
Spout Length (In.)
0.0
Connection Size
1/2 IN. NPT FEMALE
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Eyewash Station
Installation Type
Wall Mounted
Activation
Push
For Use With
Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman SE-910 Stay Open Ball Valve
Finish
DuraJade Powder Coat
Weight
11.65
Spout Reach (In.)
0.0
Drain Included
No
Handles Included
Yes
Collection
Traditional Series
Hose Included
No
Temperature Limit Control
No
Handle Placement
Side
Vandal Resistant
No
Warranty
3 Year Limited
Valve Included
Yes
Shower Arm Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Number of Handles
1
Diverter Included
No
Escutcheon Included
No
Connection Type
Threaded Pipe
Assembly Required
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Valve Type
Ball Valve
Integral Stops
No
Massage Feature
No
Scald Guard Included
Yes
Number of Jets
0
Number of Holes
0
Rough-in Valve Template Included
No
Theme
Industrial
Pause Control
No

Description

traditional series round bowl eyewash stations provide the highest level of performance. All traditional series eyewash stations feature dual aerated spray heads with automatic flow controls and flip top dust covers. The aerated water flow, a signature feature allows soft flowing water to provide a wider coverage, cleaning full facial areas. Additionally traditional eyewash stations are equipped with a stay open ball valve activated by a paddle handle allowing hands free operation once the eyewash has been activated. The SE-582 is a wall mounted unit with a stainless steel bowl. The SE-582-STW includes an ASSE 1071 certified thermostatic mixing valve and necessary connections. The thermostatic mixing valve has a 9.7 GPm capacity with a 5.2 GPM cold water bypass.The SE-582 meets ANSI Z385.1 compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.