Zoro Homepage

Flex Hose Set, SS, 9/16"-24

  • Mfr # A-HOSES

  • Zoro # G6948182


product price: $52.95
/ea

Key Features

Sub-Category
Hoses Assembly
Fits Brand
Speakman
Material
Stainless Steel
Finish
Stainless Steel
Material of Construction
Stainless Steel, Brass & Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-HOSES
Zoro #
G6948182
UPC #
671252105159
Country of Origin
China

Dimensions

Connection Size
Compression
Width
5.0
Height
5.0
Length
9.0
Overall Length
9 in
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
9.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Inlet Connection Size
3/8"
Sprayer Connection Size
9/16"-24

Details

Sub-Category
Hoses Assembly
Fits Brand
Speakman
Material
Stainless Steel
Finish
Stainless Steel
Material of Construction
Stainless Steel, Brass & Rubber
For Use With
Speakman Commander(R) Faucets
Item
Faucet Accessory
Connection
9/16"-24 Female Threaded
Inlet (In.)
3/8
Inlet
3/8 in
Outlet (In.)
3/8
Features
Includes 2 Stainless Steel Hoses, 1 Widespread Hose Tee
Color/Finish
Stainless Steel
Connection (In.)
9/16-24 Female Threaded
For Use With Mfr. Model Number
and SC-3044-LD, SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD
Connection Type
Compression
ADA Compliant
No
Number of Holes
0
Color
Chrome
Number of Handles
0
Number of Showerheads
0
Shower Arm Included
No
Self-Cleaning Nozzles
No
Number of Spray Patterns
0
Handles Included
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Weight
0.8
Temperature Limit Control
No
Valve Included
No
Massage Feature
No
Number of Jets
0
Pause Control
No
Diverter Included
No
Assembly Required
Yes
Collection
Commander
Warranty
1 Year Limited
Spout Reach (In.)
0.0
Theme
Commercial
Hose Included
Yes
Vandal Resistant
No
Escutcheon Included
No
Drain Included
No
Integral Stops
No
Compatible Brand
Speakman
Product Type
Supply Hose
Compatible Manufacturer Part Number
and SC-3044-LD, SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3004-LD
Sprayer Connection Type
Compression
Compatible Series
Commander
Flow Rate - Maximum
1.5 gpm
Inlet Connection Gender
Female
Inlet Connection Type
UNEF

Description

Flex Hose Set, Stainless Steel Color/Finish, Stainless Steel Material of Construction, Features Includes (2) Stainless Steel Hoses and (1) Widespread Hose Tee, For Use With Speakman Commander(r) Faucets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.