Zoro Homepage

Flexible Metal Hose, 3/8" ID x 20"L

  • Mfr # A-HS

  • Zoro # G4789963


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
20 in
Max. Working Pressure @ 70 F
125 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
F Compression x F Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-HS
Zoro #
G4789963
UPC #
671252121470
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
20 in
Fitting Size
3/8 in x 3/8 in
Dia. (In.)
3/8
Length (In.)
20-1/4
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Outside Dia.
1/2 in
Spout Length (In.)
0.0
Width
4.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
20.5
Height
4.0
Length
8.0
Connection Size
44263

Description

Flexible Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Tube Material 304 Stainless Steel, Liner Material Rubber, Hose Length 20 in, Standards ASME A112.18.6, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.