Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Metal Hose, 3/8" ID x 21"L

  • Mfr # A-HTS

  • Zoro # G4786630


product price: $70.35
/ea

Key Features

Hose Inside Dia.
3/8 in
Hose Length
21 in
Max. Working Pressure @ 70 F
125 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
F Compression x F Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-HTS
Zoro #
G4786630
UPC #
671252123825
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
21 in
Fitting Size
3/8 in x 3/8 in
Dia. (In.)
3/8
Length (In.)
20-1/2
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Outside Dia.
1/2 in
Hose Length (In.)
20.5
Max Deck Thickness (In.)
0.0
Length
0.63
Spout Height (In.)
0.0
Height
20.5
Shower Head Face Diameter
0.0
Width
0.63
Spout Length (In.)
0.0
Connection Size
44263

Details

Max. Working Pressure @ 70 F
125 psi
Fitting Type
F Compression x F Compression
Fitting Material
Stainless Steel x Stainless Steel
Standards
ASME A112.18.6
Braid Material
Stainless steel
Type
Smoothbore (Lined)
Hose Material
Stainless Steel
Max. Temp. (F)
160 Degrees
Item
Faucet Accessory
Hose Fitting B Material
Stainless Steel
Hose Fitting A Material
Stainless Steel
Hose Fitting A Type
F Compression
Liner Material
Rubber
Hose Tube Material
304 Stainless Steel
Hose Fitting B Type
F Compression
Hose Fittings
Stainless Steel 3/8 in F Compression x Stainless Steel 3/8 in F Compression
Interlocked Metal Hose Type
Smoothbore
Hose Included
Yes
Spout Reach (In.)
0.0
Integral Stops
No
Valve Included
No
Number of Holes
0
Number of Jets
0
Diverter Included
No
Pause Control
No
Handles Included
No
Assembly Required
No
Connection Type
Compression
ADA Compliant
No
Scald Guard Included
No
Shower Arm Included
No
Color
Chrome
Collection
Sensorflo
Massage Feature
No
Drain Included
No
Temperature Limit Control
No
Rough-in Valve Template Included
No
Number of Spray Patterns
0
Material of Construction
Stainless Steel
Warranty
1 Year Limited
Finish
Polished Chrome
Escutcheon Included
No
Number of Handles
0
Vandal Resistant
No
Number of Showerheads
0
Weight
0.25
Self-Cleaning Nozzles
No

Description

Flexible Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Tube Material 304 Stainless Steel, Liner Material Rubber, Hose Length 21 in, Standards ASME A112.18.6, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.