Zoro Homepage

Heat Traced Emergency Shower Combination, Floor Mount, Galvanized Steel Pipe, 94.0 H, No Bowl Bowl

  • Mfr # SE-7001

  • Zoro # G7536252


product price: $7,269.99
/ea
Free Shipping & Returns

Key Features

Height
94.0
Color
Green
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-7001
Zoro #
G7536252
UPC #
671252000539
Country of Origin
China

Dimensions

Height
94.0
Shower Spray Head Diameter
8 in
Inlet Pipe Size
1 in
Shower Handle Length
22-3/4
Head Dia.
8 in
Width
14.25
Length
39.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length
0

Details

Item
Heat Traced Emergency Shower Combination
Color
Green
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI/ISEA Z358.1, Electrical Classi¿cation Class 1 Division 2 GRP. B/C/D
Inlet (Location)
1 in NPT Male
Shower Head Material
Plastic
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
No Bowl
Includes
Safety Sign
Eyewash Activation
Push Plate
ADA Compliance
No
Valve Material
Chrome Plated Brass
Heat Traced
Yes
Shower Handle Material
Aluminum
ANSI Compliant
Yes
For Use With
Speakman FPV-7000 Freeze Protection Valve, Speakman Repair Part RPG03-0263 Repair group for Spindle, Speakman Repair Part RPG05-0748 Bullhorn & sprayheads SE-7000, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1922 1 In. Ball Valve for SE-6000, Speakman Repair Part RPG20-2000 1/2� 3-Way Ball Valve Repair Group for SE-7000, Speakman Repair Part RPG38-0395 4 spray heads for heat traced, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman Lifesaver SE-810 8 In. Plastic Shower Head
Weight
60.0
Finish
DuraJade Powder Coat
Eye Wash Covering
No
Number of Jets
0
Connection Type
Threaded Pipe
Diverter Included
No
Activation Type
Push Handle/Pull Rod
Warranty
3 Year Limited
Number of Showerheads
1
Massage Feature
No
Valve Type
Ball Valve
Certifications
ANSI Z358.1 IAPMO Certified
Escutcheon Included
No
Scald Guard Included
No
Pause Control
No
Spout Reach (In.)
0.0
Number of Holes
3
Integral Stops
No
Self-Cleaning Nozzles
Yes
Installation Type
Floor Mounted
Vandal Resistant
No
Number of Spray Patterns
1
Theme
Industrial
Temperature Limit Control
No
Galvanized location
Pipe & Fittings
Shower Head Function
Single Function
Rough-in Valve Template Included
No
Flow Type
Aerated
Assembly Required
No
Hose Included
No
Valve Included
Yes
Faucet Handle Style
Pull Rod and Paddle
Material of Construction
Steel, Brass, Aluminum, Plastic, Stainless Steel
Shower Arm Included
No
Number of Handles
2
Shower Head Shape
Round
ADA Compliant
No
Handles Included
Yes
Drain Included
No
Handle Placement
Top and Side
Collection
Safe-T-Zone
Mounting Style
Standard
Eyewash Spray Head Style
Covered
Inlet Pipe Gender
Male
Eyewash Handle Material
Stainless Steel
Hazardous Location Rating
Class I/Division 2
Inlet Pipe Thread Type
NPT
Bowl Style
No Bowl
Coverage
Eyes and Face
Number of Eyewash Spray Heads
2
Shower Spray Head Material
Plastic
Assembly
Assembled

Description

Shower with Eyewash, Bowl Style No Bowl, Coverage Eyes and Face, Hazardous Location Rating Class I/Division 2, Includes Safety Sign, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Yellow, Environment Freezing Temperatures, Hazardous Location, Mount Type Floor, Mounting Style Standard, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.