Zoro Homepage

Handheld Showerhead, Plastic

  • Mfr # VS-3011-BN

  • Zoro # G4843148


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
4"
Height
8-7/8"
Finish
Brushed Nickel
Includes
Metal Hose, Shower Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3011-BN
Zoro #
G4843148
UPC #
671252085635
Country of Origin
China

Dimensions

Width
4"
Height
8-7/8"
Depth
2-3/8"
Manufacturers Warranty Length
1 yr
Face Dia.
4"
Connection Size
1/2 in
Handheld Showerhead Thickness
2 3/8 in
Handheld Showerhead Width
4 in

Details

Item
Hand Shower Head
Material
Plastic
Finish
Brushed Nickel
Includes
Metal Hose, Shower Bracket
Shower Head Type
Hand Held
Ligature Resistant
No
Connection
1/2"-14 NSPM
Primary Material
Plastic
Flow Rate
2.5 gpm
Material of Construction
Plastic
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Connection Type
NPSM
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Showerhead Type
Handheld
Includes Valve
Valve Included
Includes Fixed Showerhead
Fixed Showerhead Not Included
Face Shape
Circle
Showerhead Spray Pattern
Massage
Series
Chelsea
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Handheld Showerhead Flow Rate
2.5 gpm
Showerhead Material
Plastic
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Function
Multi
Includes Handle
Handle Included
Trim Finish
Brushed Nickel
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Nickel

Description

Handheld Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 3/8 in, Handheld Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Chelsea, 1/2 in Male NPSM, Showerhead Function Multi, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.