Zoro Homepage

Handheld Showerhead, Plastic

  • Mfr # VS-3011

  • Zoro # G4822120


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
4.0
Width
4.27
Height
9.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-3011
Zoro #
G4822120
UPC #
671252085611
Country of Origin
China

Dimensions

Length
4.0
Width
4.27
Height
9.46
Manufacturers Warranty Length
1 yr
Depth
2-3/8"
Hose Length (In.)
60.0
Face Dia.
4"
Connection Size
1/2 In. NPTF
Handheld Showerhead Thickness
2 3/8 in
Handheld Showerhead Width
4 in
Shower Head Face Diameter
4.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Hand Shower
Color
Chrome
Material
Plastic
Weight
1.44
Finish
Polished Chrome
Flow Rate (GPM)
2.5 GPM
Includes
Metal Hose, Shower Bracket
Flow Rate
2.5 gpm
Primary Material
Plastic
Shower Head Type
Hand Held
Connection Type
Threaded Pipe
Features
Equipped With Over 50 Individual Sprays, Features Spray Adjusting Anystream Technology, Unique, Transitional Design
Material of Construction
Plastic
Connection
1/2"-14 NSPM
Ligature Resistant
No
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1
ADA Compliance
No
Number of Holes
0
CEC Compliant
Non CEC Compliant
Number of Handles
0
Showerhead Type
Handheld
Compatible Mfr. Model Number
VS-3011-E175
Includes Tub Spout
Tub Spout Not Included
Handheld Showerhead Flow Rate
2.5 gpm
Showerhead Function
Multi
Includes Fixed Showerhead
Fixed Showerhead Not Included
Series
Chelsea
Includes Valve
Valve Included
Face Shape
Circle
Includes Handle
Handle Included
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Trim Plate
Trim Plate Not Included
Showerhead Material
Plastic
Showerhead Spray Pattern
Massage
Trim Finish
Polished Chrome
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
No
Shower Head Shape
Round
Shower Arm Included
No
Shower Head Function
Multifunction
Power Source
Manual
Rough-in Valve Template Included
No
Theme
Transitional
For Use With
Handheld Hose Washers (2), Speakman VS-130 Versatile Hand Shower Bracket, Speakman VS-158 Versatile Hand Shower Hose
Self-Cleaning Nozzles
Yes
Hose Included
Yes
Escutcheon Included
No
Pause Control
No
Diverter Included
No
Number of Spray Patterns
3
Drain Included
No
Valve Included
No
CEC Certified
No
Flow Type
Aerated
Warranty
Limited Lifetime
Activation Type
Rotate Handle
Number of Showerheads
1
Installation Type
Wall Mounted
Vandal Resistant
No
Temperature Limit Control
No
Massage Feature
Yes
Handles Included
No
Assembly Required
Yes
Scald Guard Included
No
Collection
Chelsea
Spout Reach (In.)
0.0
Number of Jets
5
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
VS-3011-E175
Showerhead Face Color
Chrome

Description

Handheld Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Not Applicable, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 3/8 in, Handheld Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Chelsea, 1/2 in Male NPSM, Showerhead Function Multi, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.