This item is Discontinued.

Speakman Icon 6 Showerhead, 2.0 gpm, Polished Brass S-2252-PB-E2

Icon 6 Showerhead, 2.0 gpm, Polished Brass (Discontinued)

  • Mfr # S-2252-PB-E2
  • Zoro # G3907738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-PB-E2
Zoro #
G3907738
UPC #
671252091704
Country of Origin
China

Dimensions

Length
3.8
Width
2.8
Height
4.0
Face Dia.
2-3/4"
Depth
3-15/16"
Hose Length (In.)
0.0
Connection Size
1/2 IN.-14
Shower Head Face Diameter
2.8
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Color
Brass
Material
Brass
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Weight
1.26
Finish
Polished Brass
Flow Rate (GPM)
2.0 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection Type
NPT
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Material of Construction
Brass
Number of Handles
1
Number of Showerheads
1
Diverter Included
No
Assembly Required
No
Shower Head Shape
Round
Faucet Handle Style
Lever
Collection
Icon
Scald Guard Included
No
Massage Feature
No
Pause Control
No
Number of Jets
6
Handle Placement
Side
Flow Type
Spray
Hose Included
No
Valve Included
No
Warranty
Limited Lifetime
Theme
Traditional
Shower Head Function
Multifunction
Integral Stops
No
Handles Included
Yes
Self-Cleaning Nozzles
Yes
Escutcheon Included
No
Vandal Resistant
No
Rough-in Valve Template Included
No
Drain Included
No
Shower Arm Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
CEC Certified
No
Installation Type
Shower Arm
Spout Reach (In.)
0.0
Number of Spray Patterns
3
Temperature Limit Control
No

Description

Icon 6 Showerhead,2.0 gpm,Polished Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.