This item is Discontinued.

Speakman Icon Anystream 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM SR-2256-E2

Icon Anystream 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (Discontinued)

  • Mfr # SR-2256-E2
  • Zoro # G408812646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-2256-E2
Zoro #
G408812646
UPC #
671252167478
Country of Origin
China

Dimensions

Length
3.23"
Width
4.06"
Height
4.17"

Details

Material
Brass
Weight
1.46 lbs
Finish
Polished Chrome

Description

Speakman Icon Anystream is synonymous with an exceptionally immersive showering experience delivered by the patented Anystream technology. Delivering a powerful, yet perfectly balanced spray coverage from 48 powerful streams and 3-distinct spray settings. The Anystream 360-degree spray technology offers infinite adjustability to blend spray settings for a personalized showering experience. The spray adjustment lever provides effortless transitions through the fully adjustable spray patterns of Invigorate, Immerse, Flood, and infinite blends of spray settings. Boasts a beautiful timeless design with modern contours to fit any bathroom design and style. The Icon Anystream Shower Head performance and silhouette is well recognized around the globe as a legendary shower refined for hotels around the globe. The clean, contemporary design creates a modern let timeless look and is constructed of brass, so it's built to last. Do not take our word for it, the experience speaks for itself.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.