This item is Discontinued.

Speakman Icon Showerhead, 2.0 gpm, Oil-Rubbed Brnze S-2252-ORB-E2

Icon Showerhead, 2.0 gpm, Oil-Rubbed Brnze (Discontinued)

  • Mfr # S-2252-ORB-E2
  • Zoro # G3907747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2252-ORB-E2
Zoro #
G3907747
UPC #
671252091728
Country of Origin
China

Dimensions

Length
3.8
Width
2.8
Height
4.0
Face Dia.
2-3/4"
Hose Length (In.)
0.0
Depth
3-15/16"
Connection Size
1/2 IN.-14
Shower Head Face Diameter
2.8
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Bronze
Material
Brass
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Weight
1.26
Finish
Oil-Rubbed Bronze
Flow Rate (GPM)
2.0 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Connection Type
NPT
Material of Construction
Brass
Number of Handles
1
CEC Certified
No
Pause Control
No
Drain Included
No
Shower Head Function
Multifunction
Massage Feature
No
Faucet Handle Style
Lever
Collection
Icon
Shower Arm Included
No
Flow Type
Spray
Valve Included
No
Installation Type
Shower Arm
Scald Guard Included
No
Diverter Included
No
Theme
Traditional
Handle Placement
Side
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Temperature Limit Control
No
Number of Spray Patterns
3
Escutcheon Included
No
Number of Jets
6
Number of Showerheads
1
Self-Cleaning Nozzles
Yes
Integral Stops
No
Vandal Resistant
No
Shower Head Shape
Round
Hose Included
No
Warranty
Limited Lifetime
Assembly Required
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes

Description

Icon Showerhead,2.0 gpm,Oil-Rubbed Brnze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.