
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPT-24400-ORB
Zoro #
G504661100
UPC #
671252128776
Country of Origin
China
Dimensions
Length
3.3
Width (In.)
6.9
Height (In.)
8.5
Details
Material
Plastic & Zinc
Color
Oil Rubbed Bronze
Weight
2.05
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.