This item is Discontinued.

Speakman Kubos Double Paper Holder SA-2410-PN

Kubos Double Paper Holder (Discontinued)

  • Mfr # SA-2410-PN
  • Zoro # G904661229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2410-PN
Zoro #
G904661229
UPC #
671252122736
Country of Origin
China

Dimensions

Dispenser Width
4.17 in
Dispenser Height
2.19 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Finish
Polished Chrome

Description

The Speakman is a unique rendition of an often traditional accessory. Featuring two, individual pods – this modern paper holder provides substantial storage. Its clean, square design exists to celebrate pure minimalism. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.