Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos S-5001-MB-E15 Exhilaration Shower Head

  • Mfr # S-5001-MB-E15

  • Zoro # G1891087


product price: $140.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
5.25
Width
5.25
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5001-MB-E15
Zoro #
G1891087
UPC #
671252152504
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
3.25
Connection Size
1/2"-14
Depth
3-1/4"
Hose Length (In.)
0.0
Shower Head Face Diameter
4.29
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Color
Black
Material
Plastic
Weight
0.0652
Finish
Matte Black
Flow Rate (GPM)
1.5 GPM
Connection
1/2"-14 FNPT
Number of Holes
0
Flow Rate
1.5 gpm
Connection Type
NPT
Material of Construction
Plastic
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Number of Handles
0
Self-Cleaning Nozzles
No
Shower Head Shape
Round
Scald Guard Included
No
Number of Jets
14
Vandal Resistant
No
Drain Included
No
Diverter Included
No
Warranty
Limited Lifetime
Massage Feature
Yes
CEC Certified
Yes
Escutcheon Included
No
Assembly Required
No
Shower Head Function
Multifunction
Flow Type
Laminar & Spray
Number of Spray Patterns
5
Valve Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Installation Type
Shower Arm
Rough-in Valve Template Included
No
Shower Arm Included
No
Collection
Kubos
Number of Showerheads
1
Theme
Modern
Handles Included
No
Integral Stops
No
Spout Reach (In.)
0.0
Temperature Limit Control
No
Pause Control
Yes

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.