Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kubos S-5001-MB-E175 Exhilaration Shower Head

  • Mfr # S-5001-MB-E175

  • Zoro # G1891997


product price: $140.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
5.25
Width
5.25
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5001-MB-E175
Zoro #
G1891997
UPC #
671252152498
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
3.25
Hose Length (In.)
0.0
Connection Size
1/2"-14
Depth
3-1/4"
Spout Height (In.)
0.0
Shower Head Face Diameter
4.29
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Color
Black
Material
Plastic
Weight
0.0652
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM
Number of Handles
0
Flow Rate
1.75 gpm
Number of Holes
0
ADA Compliant
No
Connection Type
NPT
Connection
1/2"-14 FNPT
Material of Construction
Plastic
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Number of Showerheads
1
Flow Type
Laminar & Spray
Shower Head Shape
Round
Integral Stops
No
Drain Included
No
Shower Head Function
Multifunction
Self-Cleaning Nozzles
No
CEC Certified
Yes
Number of Jets
14
Escutcheon Included
No
Spout Reach (In.)
0.0
Temperature Limit Control
No
Rough-in Valve Template Included
No
Shower Arm Included
No
Diverter Included
No
Massage Feature
Yes
Theme
Modern
Warranty
Limited Lifetime
Vandal Resistant
No
Collection
Kubos
Pause Control
Yes
Number of Spray Patterns
5
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Valve Included
No
Handles Included
No
Assembly Required
No
Scald Guard Included
No
Installation Type
Shower Arm

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.