This item is Discontinued.

Speakman Kubos Towel Bar SA-2407-PN

Kubos Towel Bar (Discontinued)

  • Mfr # SA-2407-PN
  • Zoro # G604661352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2407-PN
Zoro #
G604661352
UPC #
671252122439
Country of Origin
China

Dimensions

Width
2.75
Height
2.19
Length
26.16

Details

Material
Brass
Color
Polished Chrome
Weight
1.27

Description

Inspired by pure minimalism, the Speakman is a natural fit for any modern bathroom. Featuring clean, square design elements, this 24-inch modern towel bar exists to make a statement. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.