This item is Discontinued.

Speakman Kubos Towel Rack SA-2403-BBZ

Kubos Towel Rack (Discontinued)

  • Mfr # SA-2403-BBZ
  • Zoro # G604661376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2403-BBZ
Zoro #
G604661376
UPC #
671252122484
Country of Origin
China

Dimensions

Width
9.58
Height
2.19
Length
20.19

Details

Material
Brass
Color
Polished Chrome
Weight
3.28

Description

Inspired by pure minimalism, the Speakman is a natural fit for any modern bathroom. Featuring a clean, square design with sharp, crisp lines – Kubos truly is simplicity at its finest. The is constructed entirely of brass and includes all necessary mounting hardware to make installation effortless.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.