This item is Discontinued.

Speakman Lever Handle Single Hole Mount, 1 Hole Straight Bathroom Faucet, Brushed Nickel SB-1211-E-BN

Lever Handle Single Hole Mount, 1 Hole Straight Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1211-E-BN
  • Zoro # G3770457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-1211-E-BN
Zoro #
G3770457
UPC #
671252118647
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Height
5-3/8"
Spout Length
5 7/32 in
Overall Height
5-3/8"
Water Inlet Connection Size
1/2 in
Spout Height
5 3/8 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.2 gpm
Faucet Spout Shape
Waterfall
Handle Material
Brass
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
CEC Compliant
CEC Compliant
Faucet Finish
Brushed Nickel
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Series
Caspian
Faucet Handle Type
Joystick
Battery Charger CEC Compliant
CEC Compliant
Residential / Commercial
Both
Power Source
None
ADA Compliance
Yes
Compliance
ASME A112.18.1/CSA B125.1
Faucet Spout
Standard
Connection
1/2" MNPS
Replacement Cartridge
34UM59
Ligature Resistant
No
Commercial / Residential
Residential
Item
Straight Bathroom Faucet
Includes
*
Drain Style
Drain with Pop-Up Rod
Drain Type
Pop Up
Valve Type
Ceramic
Temp. Control
No
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material
Lead Free Brass
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Max. Mounting Hole Center Distance
8 in
Temperature Control
No
Faucet Body Material
Brass
Faucet Activation
Manual

Description

Item Straight Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.