Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lura CDCPT25003 Shower Valve Trim

  • Mfr # CDCPT25003

  • Zoro # G1899329


product price: $314.94
/ea
Free Shipping & Returns

Key Features

For Use With
Spindle Adapters and Screws
Finish
Polished Chrome
Number of Holes
1
Color
Chrome
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCPT25003
Zoro #
G1899329
UPC #
671252145933
Country of Origin
China

Dimensions

Length
7.0
Width
7.0
Height
3.35
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Shower Valve Trim
For Use With
Spindle Adapters and Screws
Finish
Polished Chrome
Number of Holes
1
Color
Chrome
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Weight
2.2
Drain Included
No
Vandal Resistant
No
Assembly Required
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Handle Style
Lever
ADA Compliant
No
Theme
Modern
Temperature Limit Control
No
Number of Showerheads
1
Massage Feature
No
Shower Arm Included
No
Number of Jets
0
Handles Included
Yes
Valve Included
No
Scald Guard Included
No
Collection
Lura
Pause Control
No
Warranty
Limited Lifetime
Number of Handles
1
Rough-in Valve Template Included
Yes
Number of Spray Patterns
0
Integral Stops
No
Escutcheon Included
Yes
Hose Included
No
Diverter Included
No
Activation Type
Rotate Handle
Spout Reach (In.)
0.0
Handle Placement
Center of Valve
Self-Cleaning Nozzles
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Shower Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a lever handle that adds minimalistic style to a space. The trim is compatible with pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.