Zoro Homepage

Lura Trim Diverter X Handle

  • Mfr # CPT-25401-PN

  • Zoro # G104661104


product price: $456.39
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel, Plastic
Color
Polished Nickel
Width (In.)
7
Height (In.)
4.16
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-25401-PN
Zoro #
G104661104
UPC #
671252143359
Country of Origin
China

Dimensions

Width (In.)
7
Height (In.)
4.16
Length
7.0

Details

Material
Brass, Zinc, Stainless Steel, Plastic
Color
Polished Nickel
Weight
2.47

Description

Crafted in partnership with award-winning designer Clodagh, this Diverter Valve Trim features a clean, sleek plate that sits flawlessly against a shower wall and a lever handle that adds minimalistic style to a space. The trim is compatible with Speakman pressure balance and thermostatic valves for consistent water temperature and a safe showering experience every time. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.