This item is Discontinued.

Speakman Lura Wall-Mounted Faucet SB-2553-BC

Lura Wall-Mounted Faucet (Discontinued)

  • Mfr # SB-2553-BC
  • Zoro # G804661374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2553-BC
Zoro #
G804661374
UPC #
671252140044
Country of Origin
China

Dimensions

Width
14.0
Length
9.65
Height
2.82

Details

Material
0
Color
Polished Chrome
Weight
4.81

Description

Conceived by award-winning interior designer Clodagh - the Speakman delivers a truly unique look for your bathroom. Compatible with both vessel and traditional bathroom sinks, this wall-mounted faucet presents a heightened sense of design. With a solid, low-lead brass construction coated with a stunning, corrosion-resistant finish, this bathroom faucet will look and age beautifully over time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.