Speakman
Manual 3 Hole Widespread Faucet, Brushed Bronze
Mfr # CD523BBZ
Zoro # G1891744
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 3
- ADA Compliant Yes
- Finish Brushed Bronze
- Number of Handles 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type L (LH40010)
- ZORO SELECT Tubing, 4mm OD 5/32" OD, Nylon, Blk, 100Ft (2VDP2)
- JONES STEPHENS Basket Strainer, Black, Swa (B02005)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHM360)
- SPEAKMAN Wristblade Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3084-LD-E)
- SPEAKMAN Bathroom Faucet, 1.5 gpm, Aerator (RPG05-0915)
- HOMEWERKS CHR SGL HD Basin Faucet (3210-150-CH-BC-Z)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4759-SSFL)
- KOHLER Dual Handle 8" Mount, Gooseneck Bathroom Faucet, Polished chrome (K-45102-4-CP)
- Speakman Bathroom Sink Faucets & Accessories