Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Manual 3 Hole Widespread Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1721-E-BN
  • Zoro # G4081292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1721-E-BN
Zoro #
G4081292
UPC #
671252118715
Country of Origin
China

Dimensions

Height
4.0
Width
14.29
Connection Size
3/8 In. Female
Length
6.7
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
1.91
Spout Length (In.)
5.18

Details

Faucet Operation
Manual
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Number of Handles
2
Weight
4.7
Item
Widespread Faucet
Valve Type
Ceramic
Drain Type
Pop-up
Material of Construction
Brass
Connection Type
Compression
Color
Nickel
Flow Rate (GPM)
1.2 GPM
Spout Reach (In.)
0.0
Collection
Chelsea
Scald Guard Included
No
Warranty
Limited Lifetime
Massage Feature
No
Handle Placement
Top
Self-Cleaning Nozzles
No
Faucet Configuration
Widespread
Assembly Required
Yes
Rough-in Valve Template Included
No
For Use With
Chelsea faucet handle-BN, Speakman Repair Part RPG05-0959 Hot Cartridge for SB-1721 & SB-1821, Speakman Repair Part RPG05-0960 Cold Cartridge for SB-1721 & SB-1821, Aerator Repair Group 1.2 GPM, Tiber and Chelsea Cold Side Replacement, Bathroom Faucet Hose
Integral Stops
No
Theme
Transitional
Number of Showerheads
0
Handles Included
Yes
Installation Type
Counter Mounted
Number of Jets
0
Faucet Center Measurement
8
Activation Type
Rotate Handle
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Vandal Resistant
No
Drain Included
Yes
Flow Type
Aerated
Escutcheon Included
No
Pause Control
No
Shower Arm Included
No
Valve Included
Yes
Diverter Included
No
Faucet Handle Style
Lever
Number of Spray Patterns
0
Type of Spout
Rigid
CEC Certified
Yes
Temperature Limit Control
No

Description

Item Widespread Bathroom Faucet,Brshed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.