Manual Widespread Faucet, 6" to 12" Mount, Brushed Nickel 3 Hole

  • Mfr # SB-1021-E-BN

  • Zoro # G3770475


product price: $577.07
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1021-E-BN
Zoro #
G3770475
UPC #
671252118586
Country of Origin
China

Dimensions

Height
6-3/4 in
Overall Height
8 11/25 in
Spout Length
4 21/32 in
Width
10.5
Spout Height
5.5
Length
8.0
Overall Width
2 1/4 in
Shower Head Face Diameter
0.0
Spout Length (In.)
4.66
Overall Depth
6 5/8 in
Spout Height - Maximum
6 3/4 in
Spout Outlet Height
5 15/16 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/8 in
Hose Length
0
Maximum Deck Thickness
2.16 in

Details

Mounting Hole Center to Center
6" to 12"
Mounting Type
Quick Mount
Finish
Brushed Nickel
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Weight
6.0
Item
Widespread Faucet
Valve Type
Ceramic
Replacement Cartridge
34UM37 or 34UM38
ADA Compliance
ADA Compliant
Drain Style
Drain with Pop-Up Rod
Faucet Type
Bathroom Sink Faucet
Temp. Control
No
Power Source
Manual
Faucet Spout
Rigid
Series
Neo
Drain Type
Pop-Up Rod
Battery Charger CEC Compliant
CEC Compliant
Standards
ASME A112.18.1/CSA B125.1 IAPMO Certified
Connection
1/2 In. NPSM Male
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Spout Reach
5 3/8 in
Application
Commercial
Color
Nickel
Connection Type
Compression
For Use With
Speakman Repair Part RPG04-0397-BN Brushed Nickel Handle Repair Group for SB-1011 & SB-1021 Faucets, Hot Valve, Cold Valve, Speakman Repair Part RPG05-0895-BN Aerator in Brushed nickel, Aerator Assembly 1.2 for SB-1011-PC, inPOP UP in DRAIN ASSY., PLASTIC, Speakman Repair Part RPG45-0046 Mounting hardware for SB-1021, Speakman Repair Part RPG63-0084 Hose & Tee for Widespread Faucets
Number of Jets
0
Scald Guard Included
No
Handle Placement
Side
Drain Included
Yes
Valve Included
Yes
Theme
Modern
Temperature Limit Control
No
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Flow Type
Aerated
Type of Spout
Rigid
Installation Type
Counter Mounted
Massage Feature
No
Hose Included
No
Escutcheon Included
No
Pause Control
No
Faucet Center Measurement
8
Activation Type
Rotate Handle
Number of Showerheads
0
Rough-in Valve Template Included
No
Integral Stops
No
Shower Arm Included
No
Diverter Included
No
Handles Included
Yes
Collection
Neo
Faucet Configuration
Widespread
Assembly Required
Yes
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
Yes
Operation Method
Manual
For Location
Bathroom
Flow Rate - Maximum
1.2 GPM
Includes Drain
Drain Included
Compatible Cartridge Manufacturer Part Number
34UM37 or 34UM38
Number of Mounting Holes
3
Spout Shape
Straight
For Water Temperature
Hot/Cold
Inlet Connection Type
Compression
Vandal Resistance
Not Vandal-Resistant
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
80 psi
Spout Style
Fixed
Handle Style
Lever
Spout reach
0

Description

Item Straight Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.