Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Gooseneck Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # SC-5724-E

  • Zoro # G3770606


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-5724-E
Zoro #
G3770606
UPC #
671252000379
Country of Origin
China

Dimensions

Overall Height
13 1/2 in
Height
8 in
Spout Length
8 in
Spout Height
8 in
Overall Width
10 in
Spout Height - Maximum
8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
8 1/2 in
For Mounting Hole Diameter - Maximum
1 1/16 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Item
Gooseneck Bathroom Faucet
ADA Compliance
ADA Compliant
Power Source
Manual
Temp. Control
No
Series
Commander
Replacement Cartridge
38UU31 or 38UU29
Valve Type
Ceramic Disc
Green Certification or Other Recognition
WaterSense Certified
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Rigid/Swivel
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Connection
1/2 in MNPS
Faucet Type
Bathroom Sink Faucet
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial, Residential | Commercial ton: al, Residential
Spout Reach
8 1/8 in
Spout Shape
Gooseneck
Compatible Cartridge Manufacturer Part Number
38UU31 or 38UU29
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Operation Method
Manual
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Location
Bathroom
Legend Style
Color
Vandal Resistance
Vandal-Resistant Handles
Ligature Resistance
No
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Pressure - Maximum
80 psi
Inlet Connection Type
NPSM
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.