Zoro Homepage

Manual Gooseneck Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # SC-3084-LD-E

  • Zoro # G3770630


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3084-LD-E
Zoro #
G3770630
UPC #
671252118494
Country of Origin
China

Dimensions

Spout Length
8 in
Height
11-1/2 in
Overall Height
8 7/16 in
Spout Height
11 1/2 in
Overall Width
1 7/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
11 1/2 in
Spout Outlet Height
5 9/16 in
Overall Depth
6 1/4 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Description

Item Gooseneck Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.