Zoro Homepage

Manual Gooseneck Faucet, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # S-3345-CA-E

  • Zoro # G3770597


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck Mounted
Finish
Chrome
Handle Material
Brass
Number of Handles
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3345-CA-E
Zoro #
G3770597
UPC #
671252118180
Country of Origin
China

Dimensions

Overall Height
12 in
Spout Length
8"
Height
12 in
Width
1.0
Length
8.0
Shower Head Face Diameter
0.0
Spout Length (In.)
8.0
Inlet Connection Size
1/2 in
Overall Depth
8 in
Outlet Connection Size
1/2 in
Outlet Height
12 in
Hose Length
0
Spout Height
7
Maximum Deck Thickness
0

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck Mounted
Finish
Chrome
Handle Material
Brass
Number of Handles
0
Body Material
Brass
Weight
0.9
Item
Gooseneck Faucet
Temp. Control
No
Faucet Type
Bathroom Sink Faucet
Power Source
Manual
ADA Compliance
No
Valve Type
Ceramic
Battery Charger CEC Compliant
CEC Compliant
Standards
ASME A112.18.1/CSA B125.1 IAPMO Certified
Includes
*
Drain Type
None
Faucet Spout
Standard
Connection
1/2 In.
Series
Commander
Connection Type
Compression
Color
Chrome
Scald Guard Included
No
Type of Spout
Rigid/Swivel
Shower Arm Included
No
Drain Included
No
Number of Showerheads
0
For Use With
Speakman Repair Part G18-0217-CA Gooseneck Assembly, Speakman Repair Part RPG05-0837-PC 1.5 GPM Aeartor, Laminar Repair Group, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet
Pause Control
No
Assembly Required
Yes
Faucet Configuration
Single Hole
Handles Included
No
Rough-in Valve Template Included
No
Collection
Commander
Valve Included
No
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Massage Feature
No
Installation Type
Counter Mounted
Number of Spray Patterns
0
Integral Stops
No
Hose Included
No
Flow Type
Aerated
Diverter Included
No
Escutcheon Included
No
Theme
Commercial
Number of Jets
0
Flow Rate - Maximum
0.5 gpm
Compatible Manufacturer Part Number
S-3219, S-3229
Compatible Brand
Speakman
Inlet Connection Type
NPSM
Compatible Series
Commander
Outlet Connection Type
NPSM
Style
Swivel
Application
Commercial
Vandal Resistance
Vandal-Resistant Flow Controller
CEC Compliance
Yes
Operation Method
Manual
Number of Mounting Holes
1
Handle Type
None
Spout Shape
Gooseneck
Spout reach
8 in
Ligature Resistance
No

Description

Spout, Faucet Spout Shape Gooseneck, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.