Zoro Homepage

Manual Gooseneck Faucet, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # SC-7122-E

  • Zoro # G4818097


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-7122-E
Zoro #
G4818097
UPC #
671252021923
Country of Origin
China

Dimensions

Height
13.125
Manufacturers Warranty Length
5 yr
Spout Length
5-1/4"
Width
6.4
Overall Height
21 5/8 in
Connection Size
1/2 In. NPSM
Length
6.8
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
13.13
Spout Length (In.)
0.0
Overall Width
2 3/16 in
Spout Height - Maximum
13 1/8 in
Spout Outlet Height
9 1/8 in
Inlet Connection Size
1/2 in
Outlet Diameter
1/2 in
For Mounting Hole Diameter - Maximum
3 15/16 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Vandal-Proof, Non-Aerating, Spray
Weight
3.9
Item
Gooseneck Faucet
Flow Outlet Type - Faucet
Laminar
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type (Faucet)
Laminar
Faucet Finish
Chrome
Faucet Type
Laboratory Faucet
Vandal Resistant Features
Vandal Resistant Handles
Valve Type
1/4 turn ceramic
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, NSF 61
Mounting Type - Faucet
Deck
Connection
1/2" MNPS
Series
Commander
Temp. Control
No
Residential / Commercial
Both
Material
Brass
Faucet Activation
Manual
Faucet Body Material
Brass
Connection Type
NPSM
Color
Chrome
Flow Rate (GPM)
0.5 GPM
Material of Construction
Brass
Spout Reach
5 1/4 in
Scald Guard Included
No
Number of Jets
0
Temperature Limit Control
No
Flow Type
Laminar
Handles Included
Yes
Rough-in Valve Template Included
Yes
Assembly Required
Yes
Type of Spout
Rigid/Swivel
Escutcheon Included
No
Number of Showerheads
0
Pause Control
No
For Use With
Speakman Repair Part RPG05-0532-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0533-CA Cold side ceramic cartridge, Speakman Repair Part RPG18-0213-CA Widespread gooseneck spout, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet
Diverter Included
No
Self-Cleaning Nozzles
No
Valve Included
Yes
Hose Included
No
Integral Stops
No
Spout Reach (In.)
5.25
Installation Type
Counter Mounted
Collection
Commander
Number of Spray Patterns
0
Faucet Handle Style
Lever
Theme
Commercial
Drain Included
No
Warranty
Limited Lifetime
Faucet Configuration
Single Lever
Activation Type
Rotate Handle
Vandal Resistant
Yes
Handle Placement
Side
Massage Feature
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Shower Arm Included
No
For Location
Laboratory
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
0.5 gpm
Operation Method
Manual
Includes Drain
Drain Not Included
Spout Shape
Gooseneck
Inlet Connection Type
NPSM
Outlet Type
Standard
Number of Mounting Holes
1
Product Type
Faucet
For Media - CHECK
Cold Water, Hot Water
Compatible Cartridge Manufacturer Part Number
RPG05-0532-CA, RPG05-0533-CA
Legend Style
Color
Pressure - Maximum
80 psi
Spout Style
Swivel

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.