Manual Roman Tub Faucet, Polished Chrome 5 Hole

  • Mfr # SB-2531

  • Zoro # G1891260


product price:  $1,157.14
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Number of Holes
5
ADA Compliant
No
Flow Rate
Faucet: 5.8 gpm at 45 psi, Handheld: 1.5 gpm
Number of Handles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2531
Zoro #
G1891260
UPC #
671252157943
Country of Origin
China

Dimensions

Depth
Spout: 8-1/4"
Height
11.75
Length
8.25
Width
22.5
Connection Size
1/2"
Hose Length (In.)
60
Shower Head Face Diameter
0
Max Deck Thickness (In.)
1.75
Spout Length (In.)
1.65
Spout Height (In.)
11.78

Details

Faucet Operation
Manual
Number of Holes
5
ADA Compliant
No
Flow Rate
Faucet: 5.8 gpm at 45 psi, Handheld: 1.5 gpm
Number of Handles
3
Weight
9.24
Item
Roman Tub Faucet
Connection
1/2" NPSM
Color
Chrome
Material of Construction
Brass, Stainless Steel, Plastic, Rubber
Connection Type
NPSM
Features
Spout Creates a Beautiful Waterfall Effect, Industrial Inspired Cross Handle, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
Material
Brass
Flow Rate (GPM)
5.8 GPM @ 45 PSI for Faucet; 1.5 GPM Max. for Handheld
Includes
60" Finish Matched Hose
Finish
Polished Chrome
Valve Type
1/4-Turn Ceramic; Diverting Ceramic
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Sub-Category
Faucet Handles
For Use With
RPG05-105440-PC-E15, RPG05-105440-PC-E175, RPG05-105440-PC-E2, RPG05-105440-PC, RPG63-113138, RPG05-113161, RPG05-113169, RPG05-113179
Shower Arm Included
No
Massage Feature
No
CEC Certified
Yes
Number of Spray Patterns
0
Diverter Included
Yes
Number of Jets
0
Theme
Modern
Integral Stops
No
Handles Included
Yes
Faucet Handle Style
Cross
Flow Type
Aerated & Laminar
Spout Reach (In.)
6.46
Diverter Location
Handle
Rough-in Valve Template Included
No
Valve Included
Yes
Assembly Required
Yes
Self-Cleaning Nozzles
No
Hose Included
Yes
Number of Showerheads
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Type of Spout
Rigid
Vandal Resistant
No
Installation Type
Deck or Sink Mounted
Temperature Limit Control
No
Pause Control
No
Drain Included
No
Faucet Configuration
Five Hole
Scald Guard Included
No
Activation Type
Rotate Handle
Handle Placement
Deck or Sink Mounted
Warranty
Limited Lifetime
Faucet Center Measurement
18 TO 24
Collection
Lura
Escutcheon Included
Yes

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Roman Tub Faucet with Hand Shower marries elements of both modern and traditional design with seamless operation. It features a minimalistic spout paired with sleek lever handles. The details carry into the all-metal hand shower wand and water diverter, for the ultimate in style and substance. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.