Zoro Homepage

Manual Widespread Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # SB-2421

  • Zoro # G2756603


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2421
Zoro #
G2756603
UPC #
671252123658
Country of Origin
China

Dimensions

Spout Length
5 1/2 in
Height
4-3/4 in
Overall Height
6 1/4 in
Width
17.5
Spout Height
4.25
Length
6.0
Spout Length (In.)
6.0
Shower Head Face Diameter
0.0
Overall Width
2 1/4 in
Spout Outlet Height
3 3/4 in
Overall Depth
6 in
Spout Height - Maximum
4 3/4 in
For Mounting Hole Diameter - Maximum
1 1/8 in
Inlet Connection Size
1/2 in
Hose Length
0
Maximum Deck Thickness
1.5 in

Description

Item Straight Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.