Zoro Homepage

Neo CPT-1001-MB Shower Valve Trim

  • Mfr # CPT-1001-MB

  • Zoro # G1898988


product price: $295.99
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Matte Black
Material of Construction
Brass & Zinc
Length
8.0
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1001-MB
Zoro #
G1898988
UPC #
671252149481
Country of Origin
China

Dimensions

Length
8.0
Width
8.0
Height
5.5
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Matte Black
Material of Construction
Brass & Zinc
Number of Holes
1
Color
Black
Weight
1.85
Pause Control
No
Self-Cleaning Nozzles
No
Installation Type
In-Line Mounted
Theme
Modern
Spout Reach (In.)
0.0
Number of Jets
0
Massage Feature
No
Number of Handles
1
Vandal Resistant
No
Valve Included
No
Handle Placement
Center of Valve
Escutcheon Included
Yes
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Collection
Neo
Scald Guard Included
No
Integral Stops
No
ADA Compliant
No
Temperature Limit Control
No
Diverter Included
No
Number of Spray Patterns
0
Handles Included
Yes
Number of Showerheads
0
Warranty
Limited Lifetime
Shower Arm Included
No
Hose Included
No
Assembly Required
Yes
Faucet Handle Style
Lever
Activation Type
Rotate Handle
Rough-in Valve Template Included
No

Description

The CPT-1001-MB Neo Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. the Neo Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Shower Valve Trim coordinates with every fixture in the Neo Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.