Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Diverter Trim, Shower and Tub Combination, No Valve

  • Mfr # SLV-1430

  • Zoro # G7957434


product price: $479.91
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"-14
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Standards
ASME A112.18.1/CSA B125.1
Number of Handles
1
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1430
Zoro #
G7957434
UPC #
671252147517
Country of Origin
China

Dimensions

Connection Size
1/2"-14
Length
0
Height
0
Hose Length (In.)
0
Width
0
Spout Length (In.)
0
Spout Height (In.)
0
Shower Head Face Diameter
5.5
Max Deck Thickness (In.)
0

Details

Finish
Polished Chrome
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Standards
ASME A112.18.1/CSA B125.1
Item
Shower and Tub Combination
Number of Handles
1
Color
Chrome
Connection Type
Compressions & NPT
Flow Rate (GPM)
2.5 GPM
Number of Holes
3
Includes
Shower Arm and Flange
Connection
1/2" Sweat, 1/2" MNPT
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Diverter Valve Trim, Anystream Shower Head, Tub Spout
Flow Rate
2.5 gpm
ADA Compliant
Yes
Material of Construction
Plastic & Metal
Weight
5.99
Number of Jets
57
Assembly Required
Yes
Hose Included
No
Drain Included
No
Diverter Location
Shower Valve
Temperature Limit Control
No
Activation Type
Rotate Handle
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
3
Collection
Neo
CEC Certified
No
Pause Control
No
Escutcheon Included
Yes
Faucet Handle Style
Lever
Theme
Modern
Number of Showerheads
1
Handles Included
Yes
Valve Included
No
Shower Arm Included
Yes
Shower Head Shape
Round
Rough-in Valve Template Included
Yes
Spout Reach (In.)
0
Shower Head Function
Multifunction
Vandal Resistant
No
Type of Shower Arm
Bent
Massage Feature
Yes
Diverter Included
Yes
Installation Type
Wall or Pipe Mounted
Self-Cleaning Nozzles
Yes
Handle Placement
Center of Valve
Warranty
Limited Lifetime
Scald Guard Included
No

Description

The Neo Diverter Trim, Shower and Tub Combination lend bold styling to a sleek look. The diverter trim, shower and tub combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Diverter Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-1401) with the Neo Anystream 2.5 GPM Shower Head (S-3010), Neo Shower Arm and Flange (S-2540), and Neo Tub Spout (S-1557). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.