This item is Discontinued.

Speakman Neo Diverter Trim & Shower Combination (Valve not included) SLV-1410-BN

Neo Diverter Trim & Shower Combination (Valve not included) (Discontinued)

  • Mfr # SLV-1410-BN
  • Zoro # G1898586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-1410-BN
Zoro #
G1898586
UPC #
671252147500
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0
Connection Size
1/2"-14
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Hose Length (In.)
0
Shower Head Face Diameter
5.5
Spout Length (In.)
0

Details

Item
Shower System Combination
For Use With
Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim
Finish
Brushed Nickel
Material of Construction
Plastic & Metal
Color
Nickel
Number of Holes
2
Weight
5.05
Assembly Required
Yes
Flow Rate (GPM)
2.5 GPM
Connection Type
NPT
Number of Showerheads
1
Rough-in Valve Template Included
Yes
Diverter Location
Shower Valve
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
Yes
Warranty
Limited Lifetime
Number of Jets
57
ADA Compliant
Yes
Number of Spray Patterns
3
Handles Included
Yes
Shower Head Shape
Round
Spout Reach (In.)
0
Shower Arm Included
Yes
Collection
Neo
Scald Guard Included
No
Self-Cleaning Nozzles
Yes
Hose Included
No
Type of Shower Arm
Bent
Shower Head Function
Multifunction
Number of Handles
1
Massage Feature
Yes
Pause Control
No
Handle Placement
Center of Valve
Activation Type
Rotate Handle
Integral Stops
No
Installation Type
Wall or Pipe Mounted
Drain Included
No
Valve Included
No
Faucet Handle Style
Lever
Theme
Modern
CEC Certified
No
Diverter Included
Yes
Vandal Resistant
No
Temperature Limit Control
No

Description

SLV-1410-BN Neo Diverter Trim and Shower Combination (Valve not included)

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.