Zoro Homepage

Neo SA-2007 24" Towel Bar

  • Mfr # SA-2007-BBZ

  • Zoro # G404661484


product price: $170.56
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Bar Length
25.8
Material
Brass
Height
2.18
Weight
1.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2007-BBZ
Zoro #
G404661484
UPC #
671252111877
Country of Origin
China

Dimensions

Bar Length
25.8
Width
2.8
Height
2.18

Details

Finish
Brushed Bronze
Material
Brass
Weight
1.16

Description

The Neo Towel Bar SA-2007 features simplistic, circular design elements to display your bathroom necessities elegantly. Measuring 24-inches in length, the Neo provides ample space to present your bath towels. With a solid brass construction, we engineered this fixture to be exceptionally durable. Includes all mounting hardware for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.