
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPT-1000-P-BBZ
Zoro #
G604661109
UPC #
671252128899
Country of Origin
China
Dimensions
Length
3.5
Height (In.)
7
Width (In.)
7
Details
Material
Brass & Zinc
Color
Polished Chrome
Weight
1.14
Description
The Neo Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit our signature pressure balance valve, the Neo Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle for enhanced durability. The Neo Shower Valve Trim coordinates with every fixture in the Neo Collection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.