Neo SLV-1030-UNI-BN EasyInstall Universal Tub/Shower Combination

  • Mfr # SLV-1030-UNI-BN

  • Zoro # G1891680


product price: $506.38
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2"
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Standards
WaterSense Certified
Number of Holes
0
Material of Construction
Plastic & Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-1030-UNI-BN
Zoro #
G1891680
UPC #
671252158445
Country of Origin
China

Dimensions

Connection Size
1/2"
Length
0
Width
0
Hose Length (In.)
0
Height
0
Shower Head Face Diameter
4.29
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Spout Height (In.)
0

Details

Finish
Brushed Nickel
For Use With
RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
Standards
WaterSense Certified
Item
Shower and Tub Combination
Number of Holes
0
Material of Construction
Plastic & Zinc
Connection
1/2" Sweat, 1/2" MNPT
Color
Nickel
Flow Rate
1.75 gpm
Features
Includes Decorative Trim and On/Off Shower Valve Control Plus a Speakman Exhilaration Shower Head and Shower Arm, 4 Spray Settings Plus a Pause Mode to Stop The Flow of Water for Shampooing and Lathering
Number of Handles
1
Flow Rate (GPM)
1.75 GPM
Includes
Mounting Hardware for Tub Spout
ADA Compliant
Yes
Connection Type
NPT & Copper Slip-Fit
Weight
4.08
Number of Jets
14
Integral Stops
No
CEC Certified
Yes
Handles Included
Yes
Drain Included
No
Shower Arm Included
Yes
Pause Control
No
Escutcheon Included
Yes
Installation Type
Wall Mounted
Hose Included
No
Type of Shower Arm
Fixed
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
5
Theme
Modern
Massage Feature
Yes
Valve Included
No
Rough-in Valve Template Included
No
Diverter Location
Tub Spout
Shower Head Shape
Round
Scald Guard Included
No
Spout Reach (In.)
0
Self-Cleaning Nozzles
No
Shower Head Function
Multifunction
Temperature Limit Control
No
Handle Placement
Center of Valve
Warranty
Limited Lifetime
Collection
Neo
Diverter Included
Yes
Number of Showerheads
1
Faucet Handle Style
Lever
Assembly Required
Yes
Vandal Resistant
No

Description

Update a bath without breaking the bank – or your wall. The Neo EasyInstallTM Universal Tub/Shower Valve Trim Bundle includes all of the decorative fixtures needed to refresh a shower without expensive or time-consuming behind-the-wall valve replacements or remodel tile work. Simply remove existing trim pieces and pop on the new ones: the valve trim is compatible with many of today’s most-used valve brands and models. Each trim bundle is also designed to maximize modern style and includes a rounded Neo shower head, shower valve control, tub spout and shower arm. The shower head features Speakman's proven Exhilaration technology, for incredible water delivery via four dynamic spray settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.