Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neo Towel Ring, Matte Black

  • Mfr # SA-2004-MB

  • Zoro # G4080942


product price: $98.44
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Neo
Color
Black
Width
1.62
Height
8.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2004-MB
Zoro #
G4080942
UPC #
671252111716
Country of Origin
China

Dimensions

Width
1.62
Height
8.44
Length
6.57
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0

Details

Item
Towel Ring
Finish
Matte Black
Collection
Neo
Color
Black
For Use With
No
Weight
0.617
ADA Compliant
No
Drain Included
No
Warranty
Limited Lifetime
Pause Control
No
Scald Guard Included
No
Material of Construction
Brass
Rough-in Valve Template Included
No
Number of Jets
0
Installation Type
Wall Mounted
Escutcheon Included
No
Number of Spray Patterns
0
Spout Reach (In.)
0.0
Number of Showerheads
0
Number of Handles
0
Number of Holes
0
Theme
Modern
Self-Cleaning Nozzles
No
Valve Included
No
Massage Feature
No
Temperature Limit Control
No
Integral Stops
No
Diverter Included
No
Hose Included
No
Assembly Required
Yes
Handles Included
No
Shower Arm Included
No
Vandal Resistant
No

Description

Neo Towel Ring,Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.