Shop SPEAKMAN
See all product information
Create Account
Neo Trim, Shower and Tub Combination, Brushed Bronze, 1.75 GPM
- Mfr # SLV-1030-BBZ-E175
- Zoro # G524448170
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Bronze
Material
Brass, Plastic, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLV-1030-BBZ-E175
- Zoro #
- G524448170
- UPC #
- 671252181016
- Country of Origin
- China
Details
- Finish
- Brushed Bronze
- Material
- Brass, Plastic, Zinc
- Item
- Shower System Combination
Description
The Neo Trim, Shower and Tub Combination lend bold styling to a sleek look. The trim, shower and tub combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001-BBZ) with the Neo Anystream 1.75 GPM Shower Head (S-3010-BBZ-E175), Neo Shower Arm and Flange (S-2540-BBZ), and Neo Diverter Tub Spout (S-1558-BBZ). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.