Neo Trim & Shower Combination, no valve, Brushed Bronze, 1.75 GPM
- Mfr # SLV-1010-BBZ-E175
- Zoro # G924448145
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Plastic, Zinc
Finish
Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLV-1010-BBZ-E175
- Zoro #
- G924448145
- UPC #
- 671252180989
- Country of Origin
- China
- Material
- Brass, Plastic, Zinc
- Item
- Shower System Combination
- Finish
- Brushed Bronze
Description
The Neo Trim and Shower Combination lend bold styling to a sleek look. The trim and shower combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001-BBZ) with the Neo Anystream Shower Head (S-3010-BBZ-E175), and Neo Shower Arm and Flange (S-2540-BBZ). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic/Pressure Balancing Valve (CPV-TP2) in three connection types.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.