Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Lavatory Drain, Chrome Brass

  • Mfr # S-3357

  • Zoro # G1122278


product price: $59.35
/ea

Key Features

Finish
Polished Chrome
Material of Construction
Stainless Steel, Brass & Rubber
Color
Chrome
For Use With
POP-UP DRAIN PLUG
Length
8.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3357
Zoro #
G1122278
UPC #
671252017032
Country of Origin
China

Dimensions

Length
8.0
Height
2.0
Width
1.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Finish
Polished Chrome
Material of Construction
Stainless Steel, Brass & Rubber
Color
Chrome
For Use With
POP-UP DRAIN PLUG
Item
Drain
ADA Compliant
No
Connection Type
Slip-fit
Number of Holes
0
Self-Cleaning Nozzles
No
Hose Included
No
Scald Guard Included
No
Assembly Required
No
Theme
Commercial
Spout Reach (In.)
0.0
Installation Type
Sink Mounted
Temperature Limit Control
No
Warranty
1 Year Limited
Shower Arm Included
No
Handles Included
No
Rough-in Valve Template Included
No
Diverter Included
No
Pause Control
No
Drain Included
No
Vandal Resistant
No
Escutcheon Included
No
Number of Jets
0
Valve Included
No
Weight
0.79
Number of Spray Patterns
0
Number of Handles
0
Integral Stops
No
Number of Showerheads
0
Massage Feature
No

Description

Lavatory Drain, ADA Compliant Not ADA Compliant, Resistance Properties Corrosion-Resistant, Product Type Sink Drain, Pipe Outside Diameter 1 1/4 in, Standards Not Applicable, Shape Round, Body Height 8 in, Connection Thread Type Compression, Nominal Pipe Size 1 1/4 in, Basin Finish Chrome, Color Chrome, Connection Type Slip, Drain Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.