Zoro Homepage

Portable Eyewash, Portable, 30.0 H., 14.0 W

  • Mfr # SE-597

  • Zoro # G7470723


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Height
30.0
Width
14.0
Color
Chrome
Installation Type
Portable
Includes
6 ft Drench Hose, Inspection Tag, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-597
Zoro #
G7470723
UPC #
671252047268
Country of Origin
China

Dimensions

Height
30.0
Width
14.0
Diameter
12-1/4"
Head Dia.
1.5 in
Length
8.375
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Description

Eye Wash Station, Self-Contained Pressurized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.