This item is Discontinued.

Speakman Pressure Balance Valve, Anti-scald, Brass CPV-P-IS

This item is Discontinued.

Speakman

Pressure Balance Valve, Anti-scald, Brass (Discontinued)

Mfr # CPV-P-IS
Zoro # G4775622
UPC # 671252090240
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPV-P-IS
Zoro #
G4775622
UPC #
671252090240
Country of Origin
China

Dimensions

Inlet Size
1/2"
Overall Height
3-1/4"
Outlet Size
1/2"
Overall Width
5-3/4"
Height
3.25
Length
5.0
Width
5.75
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Connection Size
1/2 NPT female & 1/2 copper tube female

Details

Item
Pressure Balance Valve
Body Material
Brass, Plastic, Metal
Max. Pressure
125 psi
Temp. Range
90 Degrees to 160 Degrees F
Standards
ASME A112.18.1, CSA B125.1
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Outlet Type
Sweat
Inlet Type
Sweat
For Use With
Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0876 Mark II stop shut off assembly, Speakman Repair Part RPG05-0884 Shower valve cartridge, Speakman Repair Part RPG05-0897 Shower valve diverter cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Inlet Temperature (Hot)
180 Degrees F
Color
Brass
Weight
2.34
Finish
Rough Brass
Material of Construction
Brass & Plastic
Connection Type
NPT and Sweat/Solder
Number of Handles
0
Self-Cleaning Nozzles
No
Scald Guard Included
Yes
Theme
Commercial
Escutcheon Included
No
Hose Included
No
Valve Type
Ceramic
Handles Included
No
Valve Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Installation Type
Wall Mounted
Collection
Sentinel Mark II
Diverter Included
No
Integral Stops
Yes
Rough-in Valve Template Included
Yes
Temperature Limit Control
Yes
Number of Jets
0
Massage Feature
No
Pause Control
No
ADA Compliant
No
Warranty
5 Year Limited
Number of Holes
1
Shower Arm Included
No
Drain Included
No
Assembly Required
Yes
Vandal Resistant
No
Spout Reach (In.)
0.0
Number of Showerheads
0
Number of Spray Patterns
0

Description

When you commit to a shower valve installation, it’s important to invest in quality. An unreliable shower valve can result in a complete shower remodel. The CPV-P-IS Pressure Balance Valve embodies durability and longevity with solid, all brass body. Pressure Balance Valves ensure users are protected from spikes in pressure, which can result in thermal shock and scalding water. A built-in temperature limit stop allows you to set a maximum desired water temperature for your shower. Pressure Balance Valves are designed to perform to ASSE 1016 standards at flow rates as low as 2.0 gallons per minute.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.