Zoro Homepage

Pressure Balance Valve Trim

  • Mfr # RPG05-106096

  • Zoro # G4561569


product price: $57.39
/ea

Key Features

Tub and Shower Category
Shower Trim Parts
For Use With
Handheld Showers
For Use With Mfr. Model Number
CPV-3000, CPV-3400
Ligature Resistant
No
Product Type
Pressure Balance Valve Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-106096
Zoro #
G4561569
UPC #
671252149214
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
3 1/2 in
Overall Height
3 in

Details

Tub and Shower Category
Shower Trim Parts
Item
Pressure Balance Valve Trim
For Use With
Handheld Showers
For Use With Mfr. Model Number
CPV-3000, CPV-3400
Ligature Resistant
No
Product Type
Pressure Balance Valve Trim
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Handheld Showers
Compatible Series
Sentinel Mark II

Description

Pressure Balance Valve Trim, Connection Size Not Applicable, Not Applicable, Finish Not Applicable, For Use With Handheld Showers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.