Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Prssr Blnc Shwr Valve, Built-In Chck Vlvs (Discontinued)

  • Mfr # CPV-3000-IS
  • Zoro # G4080559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPV-3000-IS
Zoro #
G4080559
UPC #
671252059841
Country of Origin
China

Dimensions

Length
5.75
Width
5.75
Height
3.437
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1/2" NPT Female
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Pressure Balance Valve
Finish
Rough Brass
For Use With
Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0843 Mark II shower cartridge, Speakman Repair Part RPG05-0876 Mark II stop shut off assembly, Speakman Repair Part RPG05-0897 Shower valve diverter cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Number of Holes
0
Color
Brass
ADA Compliant
No
Weight
2.9
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Assembly Required
No
Drain Included
No
Escutcheon Included
No
Scald Guard Included
No
Rough-in Valve Template Included
No
Number of Showerheads
0
Number of Spray Patterns
0
Integral Stops
Yes
Diverter Included
No
Warranty
5 Year Limited
Pause Control
No
Theme
Commercial
Massage Feature
No
Temperature Limit Control
No
Number of Handles
0
Spout Reach (In.)
0.0
Hose Included
No
Collection
Sentinel Mark II
Handles Included
No
Number of Jets
0
Valve Included
Yes
Shower Arm Included
No
Self-Cleaning Nozzles
No
Vandal Resistant
No

Description

The Sentinel Mark II CPV-3000-IS Pressure Balance Shower Valve is engineered to provide protection from scalding hot water. Featuring a temperature limit stop and a temperature regulating module, the CPV-3000-IS ensures water will never become dangerously hot. The CPV-3000-IS integrates with the Sentinel Mark II CPT-3000 Pressure Balance Shower Valve Trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.