This item is Discontinued.

Speakman Rainier CPT-8400-P Shower Valve CPT-8400-P

Rainier CPT-8400-P Shower Valve (Discontinued)

  • Mfr # CPT-8400-P
  • Zoro # G1898464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPT-8400-P
Zoro #
G1898464
UPC #
671252090226
Country of Origin
China

Dimensions

Length
4.5
Width
7.5
Height
7.5
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0

Details

Item
Shower Valve Trim
For Use With
Rainier Handle Repair Group, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Rainier diverter shower trim
Finish
Polished Chrome
Color
Chrome
Material of Construction
Brass & Zinc
Number of Holes
1
Weight
1.87
Number of Spray Patterns
0
Vandal Resistant
No
Self-Cleaning Nozzles
No
Number of Jets
0
Number of Handles
2
Warranty
Limited Lifetime
Massage Feature
No
Handles Included
Yes
Drain Included
No
Spout Reach (In.)
0.0
Temperature Limit Control
No
Collection
Rainier
Valve Included
No
Pause Control
No
Faucet Handle Style
Lever
Connection Type
Threaded Pipe
Assembly Required
No
Theme
Traditional
Hose Included
No
Handle Placement
Front
Activation Type
Rotate Handle
Number of Showerheads
0
Rough-in Valve Template Included
No
Diverter Included
Yes
ADA Compliant
Yes
Shower Arm Included
No
Scald Guard Included
No
Integral Stops
No
Installation Type
Wall Mounted
Diverter Location
Shower Valve
Escutcheon Included
No

Description

Think outside of the box with the prominent square contours of Speakman’s Rainier Pressure Balance Diverter Valve Trim. The unique, sharp borders of this square trim team with other distinct members of the Rainier Collection to provide a bold update to your current bathroom décor. This modern valve trim is available in Speakman’s signature Polished Chrome finish to effortlessly fuse with your bathroom’s existing fixtures and décor. The Rainier diverter valve trim is designed to combine with Pressure Balance Diverter Valves to provide the ultimate luxury bathing experience. The Rainier Pressure Balance Diverter Valve Trim features a metal valve handle, durable plastic plating and includes mounting plate and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.