Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Bar ADA Grab Bar, 2.375 L, Stainless Steel, Brushed Bronze

  • Mfr # SA-2509-36-BBZ

  • Zoro # G1890859


product price: $438.08
/ea
Free Shipping & Returns

Key Features

Length
2.375
Type
Rectangular Bar
Material
Stainless Steel
Standards
ADA Compliant
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2509-36-BBZ
Zoro #
G1890859
UPC #
671252156571
Country of Origin
China

Dimensions

Length
2.375
Width
39
Height
3
Bar Length
36"
Hose Length (In.)
0
Spout Length (In.)
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Shower Head Face Diameter
0

Details

Finish
Brushed Bronze
Type
Rectangular Bar
Material
Stainless Steel
Standards
ADA Compliant
Color
Bronze
Dia
1-1/4"
Mounting Type
Door
Item
ADA Grab Bar
Includes
Mounting Hardware
Features
Corrosion Resistance
Weight
5.171
Valve Included
No
Spout Reach (In.)
0
Assembly Required
No
Integral Stops
No
Self-Cleaning Nozzles
No
Number of Jets
0
Vandal Resistant
No
Massage Feature
No
Material of Construction
Stainless Steel, Aluminum
Warranty
Limited Lifetime
Temperature Limit Control
No
Scald Guard Included
No
Rough-in Valve Template Included
No
Pause Control
No
Number of Holes
8
Escutcheon Included
Yes
Collection
Lura
ADA Compliant
Yes
Number of Handles
0
Number of Spray Patterns
0
Diverter Included
No
Shower Arm Included
No
Handles Included
No
Drain Included
No
Installation Type
Wall Mounted
Hose Included
No
Theme
Modern
Number of Showerheads
0

Description

Crafted in partnership with award-winning designer Clodagh, the Lura 36-inch Grab Bar brings a clean, minimalist look to the bath for safety and style sensibility in one. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture for years to come. Fully ADA compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.