Zoro Homepage

Replacement Ball Valve

  • Mfr # SE-911-SS

  • Zoro # G1377890


product price: $486.75
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Color
Grey
Height
5.25
Width
3.375
Connection Size
1" NPT Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-911-SS
Zoro #
G1377890
UPC #
671252048258
Country of Origin
China

Dimensions

Height
5.25
Width
3.375
Connection Size
1" NPT Female
Length
5.69
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Ball Valve
For Use With
Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Color
Grey
Weight
2.1
Finish
Stainless Steel
Connection Type
Threaded Pipe
Valve Type
Ball Valve
Installation Type
In-Line Mounted
Number of Handles
1
Number of Holes
0
Collection
Safety Parts
Warranty
3 Year Limited
Drain Included
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Hose Included
No
Material of Construction
Stainless Steel & Plastic
Pause Control
No
Assembly Required
No
Integral Stops
No
Shower Arm Included
No
Handles Included
Yes
Handle Placement
Side
Temperature Limit Control
No
Vandal Resistant
No
Number of Jets
0
Number of Showerheads
0
ADA Compliant
No
Valve Included
Yes
Massage Feature
No
Diverter Included
No
Escutcheon Included
No
Spout Reach (In.)
0.0
Theme
Industrial
Number of Spray Patterns
0
Faucet Handle Style
Pull Rod
Self-Cleaning Nozzles
No

Description

The SE-911-SS Stainless Steel Stay Open Ball Valve is a replacement stay open stainless steel ball valve with 1 In. female inlets and outlets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.