Shop SPEAKMAN
See all product information
Create Account
Robe Hook, Brushed, Brass, 4-3/4 in W
- Mfr # SA-2408-BN
- Zoro # G4850111
product price:Â
$
70.99
/ea
Key Features
Number of Hooks
2
Finish
Brushed Nickel
Collection
Kubos
Material
Brass
Overall Height
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-2408-BN
- Zoro #
- G4850111
- UPC #
- 671252123351
- Country of Origin
- China
- Item
- Bathroom Hook
- Number of Hooks
- 2
- Finish
- Brushed Nickel
- Collection
- Kubos
- Material
- Brass
- Mounting
- Wall
- Includes
- Mounting hardware
- Weight Capacity
- 38 lb.
- Features
- Two Individual Prongs for Ample Storage, Durable, Corrosion Resistant
- Mounting Type
- Wall Mounted
- Product Type
- Robe Hook
- Base Shape
- Square
- Resistance Properties
- Corrosion-Resistant
- Style Number - MERCH
- Style 6
- Mounting Style
- Set Screw
- Includes Mounting Hardware
- Yes
- Color
- Silver
- Series
- Kubos
- Shell Material
- Brass
- Wire Color
- Silver
- Traction Material
- Brass
Dimensions
- Overall Height
- 2-1/2"
- Overall Depth
- 1-1/2"
- Base Dia.
- 2-3/16"
- Overall Width
- 4-11/16"
- Depth
- 1 1/2 in
- Height
- 3 3/8 in
- Width
- 4 3/4 in
- Fits Chest Size
- Double Hook
Description
Bathroom Hook, Base Diameter Not Applicable, Finish Brushed, Material Brass, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 1/2 in, Overall Height 3 3/8 in, Overall Width 4 3/4 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Square, Features Corrosion Resistant, Durable, Two Individual Prongs for Ample Storage, Includes Mounting Hardware, Product Type Robe Hook, Resistance Properties Corrosion Resistant
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.