S-2764-BBZ-E2 Lura 15in. Rain Shower 2.0 GPM in Brushed Bronze

  • Mfr # S-2764-BBZ-E2

  • Zoro # G2003525


product price: $880.70
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material of Construction
Brass & Stainless Steel
Color
Bronze
Length
14.938
Flow Rate (GPM)
2.0 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2764-BBZ-E2
Zoro #
G2003525
UPC #
671252155642
Country of Origin
China

Dimensions

Length
14.938
Height
1.93
Width
14.938
Hose Length (In.)
0
Spout Height (In.)
0
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Shower Head Face Diameter
15
Connection Size
1/2"-14

Details

Finish
Brushed Bronze
Material of Construction
Brass & Stainless Steel
Color
Bronze
Flow Rate (GPM)
2.0 GPM
Item
Rain Shower Head
ADA Compliant
No
Number of Holes
1
Connection Type
NPT
Weight
4.99
Temperature Limit Control
No
Shower Head Shape
Square
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Vandal Resistant
No
CEC Certified
No
Shower Arm Included
No
Hose Included
No
Number of Jets
210
Integral Stops
No
Scald Guard Included
No
Number of Handles
0
Escutcheon Included
Yes
Number of Showerheads
1
Collection
Lura
Theme
Modern
Handles Included
No
Valve Included
No
Massage Feature
No
Number of Spray Patterns
1
Shower Head Function
Rain
Drain Included
No
Diverter Included
No
Flow Type
Laminar
Installation Type
Shower Arm
Warranty
Limited Lifetime
Spout Reach (In.)
0
Self-Cleaning Nozzles
Yes
Assembly Required
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura 15-inch Rain Shower Head brings a clean, minimalist look to the bath and an exhilarating experience to the shower. It features dozens of full-coverage sprays for fully immersive water delivery in a sleek and stylish package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.