S-2764-MB-E175 Lura 15in. Rain Shower 1.75 GPM in Matte Black

  • Mfr # S-2764-MB-E175

  • Zoro # G2003400


product price:  $817.79
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material of Construction
Brass & Stainless Steel
Color
Black
Length
14.938
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2764-MB-E175
Zoro #
G2003400
UPC #
671252155710
Country of Origin
China

Dimensions

Length
14.938
Width
14.938
Height
1.93
Max Deck Thickness (In.)
0
Spout Height (In.)
0
Hose Length (In.)
0
Shower Head Face Diameter
15
Connection Size
1/2"-14
Spout Length (In.)
0

Details

Finish
Matte Black
Material of Construction
Brass & Stainless Steel
Color
Black
ADA Compliant
No
Number of Holes
1
Flow Rate (GPM)
1.75 GPM
Connection Type
NPT
Item
Rain Shower Head
Weight
4.99
Hose Included
No
Number of Handles
0
Scald Guard Included
No
Shower Head Shape
Square
Valve Included
No
Pause Control
No
Massage Feature
No
Self-Cleaning Nozzles
Yes
Shower Arm Included
No
Rough-in Valve Template Included
No
Drain Included
No
Warranty
Limited Lifetime
Escutcheon Included
Yes
Installation Type
Shower Arm
Number of Spray Patterns
1
Integral Stops
No
Diverter Included
No
CEC Certified
Yes
Number of Jets
210
Temperature Limit Control
No
Shower Head Function
Rain
Handles Included
No
Collection
Lura
Theme
Modern
Vandal Resistant
No
Flow Type
Laminar
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
1
Spout Reach (In.)
0
Assembly Required
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura 15-inch Rain Shower Head brings a clean, minimalist look to the bath and an exhilarating experience to the shower. It features dozens of full-coverage sprays for fully immersive water delivery in a sleek and stylish package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.